missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ 6-Point Ring Light
The 6-Point Ring Light provides optimal lighting for contrast while reducing shadows. Mounts directly to objective by means of thumb screw. For use with cold light source KL300LED.
Brand: SCHOTT AG Lighting and Imaging™ 172601
This item is not returnable.
View return policy
Description
- 6-point Ringlight with eco-friendly Puravis fiber optics.
- Fiber bundle protected with flexible metal PVC sheathing.
- Housing made of rugged, black anodized aluminum.
- Cost effective in comparison to annular ringlights.
- Illumination with reduced shadows, but still sufficient shadows for improved contrasts.
Specifications
Fiber Optic Ringlight | |
94 mm | |
Stereo Microscopy illumination | |
0.9 in. | |
39.4 in. | |
Eco-friendly Puravis Glass Optical Fibers |
3.7 in. | |
66 mm | |
Cold light source KL300LED | |
23 mm | |
1000 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction