missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clinisafe™ 60 L Clinical Waste Container
Clinisafe™ containers are made using low carbon footprint recycled material, providing a safe and sustainable solution to your clinical waste management needs.
254.00 € - 375.00 €
Specifications
Capacity (Metric) | 60 L |
---|---|
Certifications/Compliance | UK Regulations, UN3293 |
Color | Gray |
Dimensions (L x W x H) | 395 x 300 x 670 mm |
Quantity | 10/Cs. |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17641725
|
Clinisafe™
51860000 |
Yellow |
315.00 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17651725
|
Clinisafe™
51860415 |
Red |
254.00 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17661725
|
Clinisafe™
51860420 |
Purple |
254.00 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17671725
|
Clinisafe™
51860540 |
Blue |
375.00 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Clinisafe™ offer a sustainable clinical waste management solution into the market, that reduces your carbon footprint and helps you on the road to net zero.
- The 60 Liter Clinisafe™ container is specifically designed to enable the safe disposal of non-sharps clinical waste.
- The large capacity and open entry point allow safe and easy drop-in disposal of a range of containers. The lid can be temporarily closed to conceal the contents when not in use and securely closed for transportation to the final disposal.
- Features and benefits
- Made from low carbon footprint recycled material
- High-level leak-resistant hermetic seal
- Temporary closure and 4 click final closure features to prevent potential spillages and overfilling
- Clearly visible fill line and large fill area
- Carry handle for easy transportation
- Large aperture
- Compliant with UN3293
Specifications
60 L | |
Gray | |
10/Cs. | |
Waste Container |
UK Regulations, UN3293 | |
395 x 300 x 670 mm | |
Safe Disposal of Non-Sharps Clinical Waste |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title