missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6000 Series Halogen-free Thermal Transfer Printer Ribbon
Thermal transfer ribbon with excellent solvent, high heat, and super scratch resistance.
122.00 € - 220.00 €
Specifications
Color | Black |
---|---|
For Use With (Equipment) | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer |
Material | Resin |
Length (English) | 984 in. |
Length (Metric) | 300 m |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
15979715
|
Brady™
196508 |
60 mm |
122.00 €
Each |
In Stock
Log in to see stock. |
|||||
15874128
|
Brady™
196509 |
83 mm |
166.00 €
Each |
In Stock
Log in to see stock. |
|||||
16657865
|
Brady™
196511 |
110 mm |
220.00 €
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
|||||
Description
High density halogen-free ribbon, excellent solvent resistance, high heat resistance, and super scratch resistance.
Specifications
Black | |
Resin | |
300 m | |
25.4 mm |
BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer | |
984 in. | |
1 in. | |
2011/65/EU and 2015/863 |