Learn More
YSI™ 60520 Pro Series DO Cable
Compatible with the YSI Pro Plus or Pro20 handhelds
295.00 € - 810.90 €
Specifications
Type | Cable Assembly |
---|---|
For Use With (Application) | Measure temperature and DO |
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | ||||
15855547
|
YSI™
60520-4 |
13 ft. | 4 m |
295.00 €
4m |
Estimated Shipment: 29-01-2025
Log in to see stock. |
||||
11917127
|
YSI™
6052020 |
65 ft. | 20 m | N/A | |||||
11907127
|
YSI™
6052010 |
32 ft. | 10 m | N/A | |||||
Description
Easy user-replaceable sensor allows for quick sensor replacements, if needed. No tools necessary. One-year warranty.Measure pH quickly and easily with the 1001 sensor.The 605101 pH Sensor can be used with the YSI Professional Plus Multiparameter Handheld Instrument. Requires Cable/Probe Assembly.Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time information.
Cables over 1-meter also come with the 603062 cable management kit.
Order Info
Cables do NOT come with the sensor
Specifications
Cable Assembly | |
Measure temperature and DO |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.