missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6400 Series Thermal Transfer Printer Ribbons
Black ribbon for Brady™ BBP11 printer
Brand: Brady™ 620365
This item is not returnable.
View return policy
Description
The Brady™ BBP11 printer is a small and compact desktop printer which provides high quality thermal transfer printing at a low cost. The printer offers high performance with durable and reliable output, with a printout speed of up to 127mm (5inch) per second. It is easy to use and offers quick ribbon and media loading. The standard internal Ethernet port enables easy integration into any application.- Small and compact only 101.6mm (4inch) wide
- 300dpi print resolution
- Offers a wide range of printable materials
- Reliable and durable
- Many features built-in as standard such as Ethernet (network), triple communication interface and dual walled construction Ideal entry level thermal transfer printer for blood, tissue and slide labels in hospitals, healthcare and medical laboratories.
Specifications
Thermal Transfer Printer Ribbon | |
Brady 1244, Brady 1344 | |
110 mm | |
100 m x 110 mm | |
Ink side in |
Black | |
100 m | |
25.4 mm I.D. | |
Black 6400 Series Thermal Transfer Printer Ribbon | |
1 Ea. |