Learn More
Molecular Probes™ 7-AAD (7-Aminoactinomycin D)
7-aminoactinomycin D (7-AAD) is a fluorescent intercalator that undergoes a spectral shift upon association with DNA.
Brand: Molecular Probes™ A1310
197.60 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
Description
7-aminoactinomycin D (7-AAD) is a fluorescent intercalator that undergoes a spectral shift upon association with DNA. 7-AAD/DNA complexes can be excited by the 488 nm laser and has an emission maxima of 647 nm, making this nucleic acid stain useful for multicolor fluorescence microscopy and flow cytometry. 7-AAD appears to be generally excluded from live cells, but can be used with cells that have been fixed and permeabilized. 7-AAD has been used for cell cycle analysis by flow cytometry. 7-AAD also binds selectively to GC regions of DNA yielding a distinct banding pattern in polytene chromosomes and chromatin for use in chromosome banding studies.
To make a concentrated stock solution from 1–2 mM, dissolve 7-AAD in either high quality anhydrous DMSO or DMF. Store frozen, desiccated and protected from light.
Specifications
Contains 1 vial of 7-AAD (1 mg). Store in freezer (-5°C to -30°C) and protect from light. |
|
Cell-Impermeant | |
1 mg | |
647 nm | |
Room Temperature | |
Fluorescent Dye | |
Nucleic Acids, Nucleus |
488 nm | |
Fluorescence Microscope, Flow Cytometer | |
Fluorescence | |
Solid | |
DMSO (Dimethylsulfoxide) | |
Nuclear Labeling | |
1270.45 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.