missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 7 mL Polystyrene Sample Container

Product Code. p-7182167
Click to view available options
Label:
No Label
Plain
Unit Size:
Pack of 700
This item is not returnable. View return policy

Product Code. 16494949

Brand: Wheaton™ 327145

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Sterile sample container offers sample security and user safety with leak free performance.

  • For general sample collection, transport, and storage
  • Wide container range to suit most user needs
TRUSTED_SUSTAINABILITY

Specifications

Product Type Specimen Container
Closure Included Yes
Material Polystyrene
Sterility Sterile
Capacity (Metric) 7 mL
Certifications/Compliance EU Directive 98/79/EC
Closure Color White
Closure Material Polypropylene
Closure Type Screw Cap
Diameter (Metric) 22.5 mm
Height (Metric) 50.2 mm
Label No Label
No. per Case 700/Cs.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.