missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7942 Series Thermal Transfer Printer Ribbon
General purpose wax ribbon for paper or temporary labeling.
21.05 € - 92.00 €
Specifications
Color | Black |
---|---|
Material | Wax |
Format | Open-core Ribbon |
Certifications/Compliance | 2011/65/EU and 2015/863 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Width (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||
11518804
|
Brady™
804447 |
12.7 mm | 70 m | 110 mm | BBP11 Label Printer, BBP12 Label Printer |
27.60 €
1 box |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||
11533155
|
Brady™
237558 |
25.4 mm | 300 m | 40 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer | N/A | |||
11543155
|
Brady™
237559 |
25.4 mm | 300 m | 60 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
31.60 €
1 box |
In Stock
Log in to see stock. |
||
11598824
|
Brady™
804479 |
25.4 mm | 300 m | 90 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
92.00 €
1 box |
In Stock
Log in to see stock. |
||
11553155
|
Brady™
237561 |
25.4 mm | 300 m | 110 mm | BradyPrinter i7100 Industrial Label Printer, BradyPrinter PR Plus Series Label Printer, THT 76 mm Core Printer |
81.15 €
1 box |
In Stock
Log in to see stock. |
||
Description
General purpose, standard performance wax ribbon for paper and temporary labeling.
Specifications
Black | |
Wax | |
Open-core Ribbon | |
2011/65/EU and 2015/863 |