missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 7950 Series Thermal Transfer Printer Ribbons
Provides strong environmental resistance against smearing and chemicals.
17.20 € - 131.00 €
Specifications
Product Type | Thermal Transfer Printer Ribbon |
---|---|
Printable Sides | Ink side out |
Product Code | Brand | Diameter (Metric) | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Color | Dimensions (L x W) | Price | Quantity & Availability | |||
11568714
|
Brady™
236006 |
25.4 mm I.D. | Black | 300 m x 60 mm |
92.05 €
Each |
In Stock
Log in to see stock. |
|||
11508824
|
Brady™
804466 |
12.7 mm I.D. | Black | 70 m x 35 mm |
17.20 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
11518824
|
Brady™
804467 |
12.7 mm I.D. | Black | 70 m x 65 mm |
31.85 €
Each |
In Stock
Log in to see stock. |
|||
11874115
|
Brady™
804454 |
12.7 mm I.D. | Blue | 70 m x 110 mm |
131.00 €
Each |
In Stock
Log in to see stock. |
|||
11528824
|
Brady™
804468 |
12.7 mm I.D. | Black | 70 m x 85 mm |
41.65 €
Each |
In Stock
Log in to see stock. |
|||
10253824
|
Brady™
804465 |
12.7 mm I.D. | Black | 70 m x 110 mm |
54.10 €
Each |
In Stock
Log in to see stock. |
|||
Description
7950 Series Thermal Transfer Printer Ribbons
- Sharp-edge print quality
- Ribbon ink side out
- Wax/resin ribbon formulation
Specifications
Thermal Transfer Printer Ribbon | |
Ink side out |