missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 7X™-O-Matic Solution
7X™-O-Matic Solution was developed for safe and effective cleaning of laboratory instruments and glassware under pressure, heat and agitation (machine wash)
Marque: MP Biomedicals™ 097667494
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Developed for safe and effective cleaning of laboratory instruments and glassware
- Formulated to be used in a machine washer to withstand heat, pressure and agitation
- Powerful wetting and penetrating agent, which contains a non-ionic surfactant and a hydrotrope to complex phosphates
- Behaves and remains mostly suds-free when agitated
- Several convenient package sizes are available, and it is stable for long-term storage
- Effective and safe
- Eliminates residue leaving no interfering fluorescence
- No etch to glass or plastic labware at any concentration
- Completely drains from glassware in seconds
Spécification
Liquid | |
Clear to Light Yellow | |
15°C to 30°C | |
4 Pk. |
9 to 11 | |
7X | |
Use on Glass, Plastic, benchtop equipment and tubing | |
1 gal. |
Sécurité et traitement
Identifiant produit
Mention d'avertissement
Catégorie de danger
Mention de danger
Conseils de prudence
- 7X-O-Matic
Mention d'avertissement
- Danger
Catégorie de danger
- Serious eye damage/eye irritation Category 1
Mention de danger
- H318-Causes serious eye damage.
Conseils de prudence
- P101-If medical advice is needed, have product container or label at hand.
- P102-Keep out of reach of children.
- P103-Read label before use.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.