missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ -80°C Benchtop Freezer
Protect precious samples with this bentchop freezer, ideal for personal or clinical trial applications.
11821.80 €
Product Code | Brand | ElectricalRequirements | dimPlugType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | ElectricalRequirements | dimPlugType | Price | Quantity & Availability | ||||
15165794
|
Thermo Scientific™
ULT185-5-V |
N/A | |||||||
Description
Protect your precious samples with the Thermo Scientific −80°C Benchtop Freezer, which is ideal for personal or clinical trial applications offering a full 1 cu. ft. (28L) capacity.
Cabinet Construction:
- Compact 25.2 x 30.7 in. (640 mm x 781 mm) footprint
- Industrial-grade hermetically sealed refrigeration compressors
- All-steel cabinet with high-impact epoxy finish for easy cleaning
- 4 in. (102 mm) foamed-in-place, CFC-free urethane insulation to protect product against high ambient conditions
- Heavy-duty counterbalanced lid with key lock
- Thermal interior sublid
- Air-cooled refrigeration systems to maintain design temperatures in warm 32°C (90°F) ambient conditions
Control System:
- Solid-state control system with adjustable temperature setpoint
- Digital temperature display resolution to 1°C
- Push button setpoint display
- Key operated main power switch
Alarm System:
- Integrated preset overtemperature safety alarm with battery back-up and audible warning of temperature deviation
- Exterior alarm contacts for connection to remote monitoring system
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title