missing translation for 'onlineSavingsMsg'
Learn More

LMS™ Model 80 Cooled Incubator, 76 L, Pre-coated Aluminum

Temperature Range: -10°C to +50°C

Brand:  LMS™ 80

Product Code. 11833410

  • 5240.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Range of cooled incubators with a white stove enamel steel exterior, foam insulation and a white pre-coated aluminum interior
  • Temperature range: -10°C to 50°C
  • Digital control
  • Fan assisted air circulation
  • Full P. I. D. heating control
  • Self-evaporating condensate drip tray
  • White plastic coated wire shelves
  • RS232 interface
Specifications

Specifications

76 L
Stove Enameled Mild Steel
-10°C to +50°C
2 trays
40 cm
40 kg
Pre-coated Aluminum
2
Refrigerated Incubator
80
49 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.