missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes

Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.

Brand:  Bel-Art™ SP Scienceware™ F18852-0013

65.40 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.


 View more versions of this product

Product Code. 15510092

  • 77.20 € / Pack of 5

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Useful at temperatures -80° C to +121°C
  • 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
  • Five color choices; useful for organization and quick visual identification of samples
  • Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
  • Alphanumeric grid lets you track individual samples
  • “No slide” features molded in bottom and lid provide secure stacking
Boxes measure: 14 x 14 x 4.8cm
Specifications

Specifications

Green
Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport
0.5, 1.5 and 2 mL Tubes and Cryo Vials
81
5/Pk.
-80°C to +121°C
Polypropylene
0.5, 1.5 and 2.0mL tubes and cryo vials
Alphanumeric Grid Label, Clear Translucent Lids, Matte Panels on Two Sides
Cryo Storage Box
-112°F to +249.8°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers