missing translation for 'onlineSavingsMsg'
Learn More
Learn More
84 μS/cm Conductivity Standard at 25 °C, Reagecon
Aqueous based standard
Brand: Reagecon CSKC8425
57.05 EUR valid until 2024-12-20
Use promo code "21695" to get your promotional price.
This item is not returnable.
View return policy
Description
- Tested by ISO 17025 accredited test method
- NIST traceable
- Low temperature coefficient of variation
- Guaranteed stability throughout entire shelf life even after opening bottle
- Accuracy: 84 μS/cm ± 1%
Specifications
HDPE bottle | |
Yes | |
Liquid |
250 mL | |
Conductivity Meter |