missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Aluminum Crimp Seal, Silver, Center hole, Assembled septum
367.65 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Aluminum crimp seals with prefitted septa
- Provide a secure leak-resistant seal
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Silicone/PTFE | |
Red, White | |
Aluminum | |
100 | |
Crimp Cap |
4 mm | |
8 mm | |
GC, HPLC | |
1 mm |