missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Amber Glass Crimp Top Vials

These high-quality amber glass 8mm crimp/snap top vials are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

31.76 € - 362.89 €

Specifications

Diameter (Metric) Opening 8 mm
Color Amber
Material Glass
Closure Type Crimp Cap
Type 8 mm Crimp Top Vial
View More Specs

Products 8
Product Code Brand Closure Size Volume (Metric) Price Quantity & Availability  
Product Code Brand Closure Size Volume (Metric) Price Quantity & Availability  
10414312
View Documents Promotion Details
Thermo Scientific™
02-CTV(A)
8 mm 250 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11553780
View Documents Promotion Details
Thermo Scientific™
05-CTV(A)
8 mm 500 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11931573
View Documents Promotion Details
Thermo Scientific™
06-CTV(A)
8 mm 600 μL
362.89 €
Pack of 500
In Stock
to see stock.
Add to basket
 
11583770
View accessory products View Documents Promotion Details
Thermo Scientific™
07-CPV(A)
8 mm 575 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11563780
View accessory products View Documents Promotion Details
Thermo Scientific™
08-CRV(A)
8 mm 700 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12433598
View Documents Promotion Details
Thermo Scientific™
C4008-730
8 mm 550 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12453598
View Documents Promotion Details
Thermo Scientific™
C4008-740
8 mm 575 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10661006
View Documents Promotion Details
Thermo Scientific™
C4008-742
8 mm 775 μL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality 51A amber (Type 1, Class B), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo ScientificTM PremiereTM, NationalTM, ChromacolTM brands.

Choose the right vial for your needs

8mm crimp top seal minimizes exposure between sample solvent and septum

Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

Autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

Specifications

Specifications

8 mm
Glass
8 mm Crimp Top Vial
No
Amber
Crimp Cap
8 mm
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.