missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Amber Glass Screw Thread Vials

Select from these high-quality 8mm amber glass vials that meet all requirements of US, EU and JPN Pharmacopia.

23.40 € - 131.00 €

Specifications

Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
View More Specs

Products 4
Product Code Brand Description Closure Size Volume (Metric) Marking Spot Price Quantity & Availability  
Product Code Brand Description Closure Size Volume (Metric) Marking Spot Price Quantity & Availability  
10713074
View Documents
Thermo Scientific™
60180-560
Screw top vial with write on patch, amber, 2mL 8 mm 2 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11995703
View Documents
Thermo Scientific™
C4013-2
2mL Amber Glass; GPI 8-425 thread finish; Standard opening 8-425 2 mL No
23.80 €
Pack of 100
In Stock
to see stock.
Add to basket
 
13424016
View Documents
Thermo Scientific™
C4013-2W
2mL Amber Glass I-D; GPI 8-425 thread finish; ID patxh; Standard opening 8-425 2 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11503690
View Documents
Thermo Scientific™
2-SV(A)
8-425 Screw Thread Vial 8-425 2 mL Yes This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

Select from the portfolio of Thermo Scientific™ 8mm Amber Glass Screw Thread Vials that meet all requirements of US, EU and JPN Pharmacopia. These low-volume sample vials are ideal for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Choose from Thermo Scientific™ Premiere™, National™, Chromacol™ brands.

Choose the right vial for your needs

 

  • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
  • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

Autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Specifications

Specifications

8 mm
Amber
Glass
<170μL
2 mL
32 mm
1.5 mL
12 mm
12 mm
2 mL
Flat Bottom
Screw Cap
8-425 Screw Thread Vial
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.