Learn More
Thermo Scientific™ 8mm Assembled Amber Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. It includes 100 amber vials pre-assembled with 100 screw thread caps and septa.
55.65 € - 56.76 €
Specifications
Closure Color | Black |
---|---|
Color | Amber |
Material | Glass, PTFE, Silicone |
Volume (Metric) | 2 mL |
Septum | Red PTFE/White Silicone |
Product Code | Brand | Closure Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Material | Price | Quantity & Availability | |||||
11975683
|
Thermo Scientific™
C4013-494A |
Phenolic |
56.76 €
Pack of 100 |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
11975673
|
Thermo Scientific™
C4013-17A |
Polypropylene |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Amber Vial Convenience Kit includes 100 amber glass vials preassembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Includes:
100 vials with pre-attached caps and septa
Specifications
Black | |
Glass, PTFE, Silicone | |
Red PTFE/White Silicone | |
8-425 |
Amber | |
2 mL | |
100 | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.