missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Autosampler Vial Crimp Caps

8mm Crimp Top Closures provide a leak-resistant seal, feature 4mm openings and are available with a variety of septa materials with and without liners.

Brand:  Thermo Scientific™ C4008-4A

 View more versions of this product

Product Code. 11931533

  • 63.04 € / Pack of 200
Estimated Shipment: 07-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These 8mm Crimp Top Closures feature convenient pre-assembled caps and septa. They provide a secure leak-resistant seal and minimize contamination from handling. 8mm Crimp Top closures feature 4mm openings and are available with a variety of septa materials with and without liners to match your chromatography needs. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Available in a variety of colors and septum types
  • Aluminum seals must be applied with a crimping tool
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Red PTFE/white silicone septa; Silver
PTFE, Silicone, Aluminum
200
Crimp Cap
8 mm Crimp Top Vials
Silver, Red, White
Red PTFE/White Silicone
1.3 mm
8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.