Learn More
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps
Available in an variety of styles to match your application. Pre-assembled caps and septa minimize contamination.
6.30 € - 185.55 €
Product Code | Brand | Color | Material | Description | Thickness (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Description | Thickness (Metric) | Price | Quantity & Availability | ||
10732114
|
Thermo Scientific™
60180-514 |
Black | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | N/A | ||||
13111753
|
Thermo Scientific™
60180-660 |
Pink | Polypropylene | 8mm Open Top Screw Cap, flanged, 8-425 thread, 5.5mm hole | N/A | ||||
13121753
|
Thermo Scientific™
60180-661 |
Pink, Red, White | PTFE, Silicone, Polypropylene | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole | 1.3 mm | N/A | |||
13131753
|
Thermo Scientific™
60180-662 |
Pink, Blue, White | PTFE, Silicone, Polypropylene | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole | 0.9 mm | N/A | |||
12676395
|
Thermo Scientific™
60180-663 |
Pink | PTFE, Silicone, Polypropylene | 8mm Open Top Screw Cap with flange, 8-425 thread, 5.5mm hole | 1.0 mm | N/A | |||
13151753
|
Thermo Scientific™
60180-665 |
Pink, Ivory, Red | PTFE, Rubber, Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | 1.0 mm | N/A | |||
13161753
|
Thermo Scientific™
60180-666 |
Pink, Red, White | PTFE, Silicone, Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | 1.0 mm | N/A | |||
13171753
|
Thermo Scientific™
60180-667 |
Pink, Red, White | PTFE, Silicone, Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5.5mm hole | 1.3 mm | N/A | |||
12400118
|
Thermo Scientific™
C4013-1A |
Black | Polypropylene | PP; Black |
6.30 €
Pack of 100 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||
13170983
|
Thermo Scientific™
C4013-3A |
Black | Polypropylene | PP; Black; Flanged for Shimadzu |
9.52 €
Pack of 100 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||
12460118
|
Thermo Scientific™
C4013-30A |
Black, Ivory, Red | PTFE, Rubber, Polypropylene | PP, Black; Ivory PTFE/Red Rubber septum | 1.0 mm | N/A | |||
12430158
|
Thermo Scientific™
C4013-98W |
White | Polypropylene | PP; White; Flanged for Shimadzu | N/A | ||||
12410128
|
Thermo Scientific™
C4013-40A |
Black, Red, White | PTFE, Silicone, Polypropylene | PP, Black; Red PTFE/White Silicone/Red PTFE septum | 1.0 mm |
42.82 €
Pack of 100 |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||
11935713
|
Thermo Scientific™
C4013-60A |
Black, Red, White | PTFE, Silicone, Polypropylene | PP, Black; Red PTFE/White Silicone septum | 1.3 mm |
38.10 €
Pack of 100 |
Estimated Shipment: 26-03-2025
Log in to see stock. |
||
12490138
|
Thermo Scientific™
C4013-63A |
Black, Red, White | PTFE, Silicone, Polypropylene | PP, Black; Red PTFE/White Silicone septum | 1.30 mm |
40.24 €
Pack of 100 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||
11909207
|
Thermo Scientific™
C4013-63W |
White, Red | PTFE, Silicone, Polypropylene | PP, White; Red PTFE/White Silicone septum | 1.30 mm | N/A | |||
11945713
|
Thermo Scientific™
C4013-64A |
Black, Blue, White | PTFE, Silicone, Polypropylene | PP, Black; Blue PTFE/White Silicone Preslit septum | 0.90 mm | N/A | |||
10459434
|
Thermo Scientific™
C4013-64W |
White, Blue | PTFE, Silicone, Polypropylene | PP, White; Blue PTFE/White Silicone Preslit septum | 0.90 mm | N/A | |||
12460148
|
Thermo Scientific™
C4013-74A |
Black, Red, White | PTFE, Silicone, Phenolic | Phenolic, Black; Red PTFE/White Silicone septum | 1.30 mm | N/A | |||
10584855
|
Thermo Scientific™
C4013-77A |
Black, Red, White | PTFE, Silicone, Polypropylene | PP, Black; Red PTFE/White Silicone septum | 1.00 mm |
44.01 €
Pack of 100 |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||
12458636
|
Thermo Scientific™
B7815-8 |
White | Urethane | GPI thread 8-425 | N/A | ||||
12440148
|
Thermo Scientific™
C4013-69A |
Black, Red, White | PTFE, Silicone, Polypropylene | Black; Bonded Preslit Red 0.005 in. PTFE/White Silicone Septa; GPI Thread Finish: 8-425 | 1.30 mm | N/A | |||
11583690
|
Thermo Scientific™
8-SC |
Black | Polypropylene | 8mm Screw Cap; Black |
34.56 €
Pack of 500 |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||
11503720
|
Thermo Scientific™
8-SCJ |
Black | Polypropylene | 8mm Screw Cap; Black; For Japanese Instruments Only |
34.50 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
11971503
|
Thermo Scientific™
8-SCJ(W) |
White | Polypropylene | 8mm Screw Cap; White | N/A | ||||
11583710
|
Thermo Scientific™
8-SC-ST15 |
Black, White, Red | PTFE, Silicone, Polypropylene | 8mm Screw Cap; Black; Prefitted Silicone/PTFE Liner | 1.3 mm |
185.55 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||
15297298
|
Thermo Scientific™
C4013-60P |
Pink, Red, White | PTFE, Silicone, Polypropylene | 8mm Open Top Cap, 5.5mm hole | 1.30 mm | N/A | |||
11573700
|
Thermo Scientific™
8-SC(R) |
Red | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole | N/A | ||||
11513710
|
Thermo Scientific™
8-SC(W) |
White | Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole | N/A | ||||
11533720
|
Thermo Scientific™
8-SC-8RT1 |
Black, Red | PTFE, Rubber, Polypropylene | 8mm Open Top Screw Cap, 8-425 thread, 5mm hole, Type 8 Rubber/PTFE Liner | 1.3 mm |
131.04 €
Pack of 500 |
In Stock
Log in to see stock. |
||
16595114
|
Thermo Scientific™
B7815-9 |
Black | Polyethylene | Closed Top Screw. Not Magnetic |
42.82 €
Pack of 100 |
Estimated Shipment: 15-04-2025
Log in to see stock. |
|||
Description
Thermo Scientific™ 8mm Autosampler Vial Screw Thread Caps feature an 8-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Open top caps can be used with any 8mm septa
- Phenolic caps are suitable for autoclaving and low temperature applications
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Kim-Lok™ cap/septum assemblies feature a molded centering ring to eliminate septum movement during injection
- PTFE/red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin-gauge needles
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.