Learn More
Thermo Scientific™ 8mm Autosampler Vial Septa
Septa for 8-425 Screw Thread Caps are constructed of PTFE, PTFE/rubber, or PTFE/silicone to suit a variety of applications.
Brand: Thermo Scientific™ 8-ST143
Description
Thermo Scientific™ Septa for 8-425 Screw Thread Caps are constructed of PTFE, PTFE/rubber, or PTFE/silicone to suit a variety of HPLC, GC and IC applications. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- PTFE Disk septa are chemically inert
- PFTE red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin gauge needles

Specifications
Septum for 8-425 Screw Caps | |
PTFE, Silicone | |
Silicone/PTFE | |
500 | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
8 to 425 Screw Thread Cap |
White | |
Yes | |
20 °shore | |
1.4 mm | |
Septa |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.