missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Clear Glass Crimp Top Vial

Product Code. 11568200 Shop All Thermo Scientific Products
Click to view available options
Base Style:
Conical
Conical Base
Flat Bottom
Round Bottom
Tapered Base
Material:
Glass
PTFE
Type:
Crimp Top Vial
Vial Support Sleeve
Unit Size:
Pack of 100
Pack of 125
Pack of 200
Pack of 25
Pack of 50
Pack of 500
Volume (Metric):
250 μL
325 μL
575 μL
775 μL
800 μL
1000 μL
1180 μL
1300 μL
This item is not returnable. View return policy

Product Code. 11568200

Brand: Thermo Scientific™ SVS1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.

Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality borosilicate clear (Type 1, Class A), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs 
  • 8mm crimp top seal minimizes exposure between sample solvent and septum
  • Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
  • Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers

GC and HPLC autosampler compatibility*

Thermo Scientific™

Agilent™

Beckman™

Carlo Erba™

CTC™

Fisons™

PerkinElmer™

Shimadzu™

VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility

TRUSTED_SUSTAINABILITY

Specifications

Description PTFE Vial Support Sleeve for 6x32mm vials, fits most autosamplers
Diameter (Metric) Inner 12 mm
Diameter (Metric) Outer 12 mm
Material PTFE
Base Style Flat Bottom
Height (Metric) 31 mm
Quantity 50/Pk.
Type Vial Support Sleeve
Marking Spot No

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.