missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Clear Glass Screw Thread Vials

Product Code. 11999197
Click to view available options
Description:
150µL MicroVials, Clear Solid Glass; GPI 8-425 thread finish; Standard opening
2mL Clear Glass
2mL Clear Glass I-D; GPI 8-425 thread finish; Standard opening
2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening
8-425 Screw Thread Vial
Clear
Closure Size:
8-425
Marking Spot:
No
Yes
Förpackningsstorlek
Pack of 100
Pack of 1000
Pack of 12
Pack of 500
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 11999197

missing translation for 'mfr': Thermo Scientific™ C40131

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

These 8mm vials have a 8-425 thread finish. They are manufactured from high-quality glass and fit a variety of autosamplers.

Compatible with a broad variety of autosamplers, these Thermo Scientific™ 8mm Clear Glass Screw Thread Vials have a 8-425 thread finish. While maintaining the standard outer dimensions the internal volumes of these vials range from below 300μL to 2mL. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, they meet all requirements of US, EU, and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.

Choose the right vial for your needs

 

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Choose the best insert for your sample needs

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

  • Thermo Scientific™ Accela™
  • Thermo Scientific™ Surveyor LC autosampler
  • Beckman™
  • CTC™
  • Gilson™
  • Knauer™
  • Shimadzu™
  • Spark™
  • Varian™
  • VWR™ (Merck)/Hitachi™

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

TRUSTED_SUSTAINABILITY

Specifikationer

Description 2mL Clear Glass; Clear; GPI 8-425 thread finish; Standard opening
Diameter (Metric) Opening 8 mm
Diameter (Metric) Inner 12 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Style Screw Thread Vial with Standard Opening
Volume (Metric) Residual <170μL
Volume (Metric) Working 1.8 mL
Base Style Flat Bottom
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100/Pk.
Type Screw Thread Vial
Closure Size 8-425
Marking Spot No
Volume (Metric) Usable 1.5 mL
Visa mer Visa mindre

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.