missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.
Brand: Fisherbrand™ 08 09 0606
342.95 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Available in different volumes
- Flat, round or conical bottom
- Clear or amber glass
- For almost all autosamplers
Specifications
Micro-Vial | |
5.5 mm | |
0.26 mL | |
Crimp | |
<3 μL | |
Conical Bottom | |
100 | |
No |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
0.2 mL | |
31.5 mm | |
ND8 |