missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.
102.20 € - 363.00 €
Specifications
Material | Glass |
---|---|
Neck Style | Crimp |
Quantity | 100 |
Closure Size | ND8 |
Marking Spot | No |
Product Code | Brand | Color | Base Style | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Base Style | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||
11561364
|
Fisherbrand™
08 09 0284 |
Clear | Flat Bottom | 0.9 mL | 30 mm |
102.20 €
Pack of 100 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
||
11782408
|
Fisherbrand™
08 09 0305 |
Clear | Conical Bottom | 0.64 mL | 40 mm |
327.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11742408
|
Fisherbrand™
08 09 0406 |
Amber | Flat Bottom | 0.9 mL | 40 mm |
232.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11712408
|
Fisherbrand™
08 09 1080 |
Amber | Conical Bottom | 1.3 mL | 30 mm | N/A | |||
11792408
|
Fisherbrand™
08 09 0258 |
Amber | Conical | 0.6 mL | 40 mm |
343.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11717567
|
Fisherbrand™
08 09 0276 |
Clear | Round Bottom | 0.35 mL | 31.5 mm |
282.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11732408
|
Fisherbrand™
08 09 0405 |
Clear | Flat Bottom | 0.9 mL | 40 mm |
223.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11722408
|
Fisherbrand™
08 09 0606 |
Clear | Conical Bottom | 0.26 mL | 31.5 mm |
363.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||
11531374
|
Fisherbrand™
08 09 0845 |
Clear | Flat Bottom | 1.2 mL | 40 mm |
189.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
11541374
|
Fisherbrand™
08 09 0953 |
Amber | Flat Bottom | 1.2 mL | 40 mm |
204.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
Beschreibung
- Available in different volumes
- Flat, round or conical bottom
- Clear or amber glass
- For almost all autosamplers
Spezifikation
Glass | |
100 | |
No |
Crimp | |
ND8 |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts