missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.

Brand:  Thermo Scientific™ 60180-596

 View more versions of this product

Product Code. 11543830

  • 561.09 € / Pack of 1000
Estimated Shipment: 17-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
12 mm
Glass
2 mL
Vial: 60180-508, Closure: 60180-514/60180-515
2 mL
Screw Cap, Open Top, 5.5 mm hole
Unassembled Screw Vial Convenience Kit
Yes
Convenience Kit, Standard Opening Screw Vial
Clear
No
PTFE/Silicone
100
Polypropylene
32 mm
8-425
8-425 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.