missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm PP Screw Cap, 8-425

Polypropylene caps are chemically inert and suitable for most chromatography applications.

52.10 € - 60.75 €

Specifications

Diameter (Metric) Outer 8 mm
Material Polypropylene
Quantity 100
Closure Size ND8
View More Specs

Products 4
Product Code Brand Color Type Price Quantity & Availability  
Product Code Brand Color Type Price Quantity & Availability  
11831653
View accessory products View Documents
Fisherbrand™
08 08 0027
Black Center Hole Screw Cap
52.10 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11861683
View accessory products View Documents
Fisherbrand™
08 08 0420
Black Closed Top Screw Cap
60.75 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11888981
View Documents
Fisherbrand™
08 08 0435
White Closed Top Screw Cap This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11898981
View Documents
Fisherbrand™
08 08 0436
White Center Hole Screw Cap
56.80 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
Description

Description

  • 8mm
  • PP
  • Screw Cap
  • 8-425 thread
100 pcs. per pack
Specifications

Specifications

8 mm
Polypropylene
100
ND8
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.