missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, Black, Closed top, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 08 15 1653
292.59 EUR valid until 2025-02-28
Use promo code "24154" to get your promotional price.
Description
- 8mm
- PP
- Screw Cap
- Black
- Closed top
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
PTFE/Butyl | |
8 mm | |
GC, HPLC | |
1.3 mm | |
8-425 |
Gray, Red, Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction