missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 2 in 1 Vial Kit for Varian Autosamplers, 8 mm
Includes 100 vials and 100 caps with pre-assembled septa.
50.95 € - 59.10 €
Specifications
Closure Color | Black |
---|---|
Material (Liner) | Silicone/PTFE |
Color | Amber |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Product Code | Brand | Marking Spot | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Marking Spot | Price | Quantity & Availability | |||||
12960871
|
Fisherbrand™
11 23 1098 |
No |
59.10 €
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
12970871
|
Fisherbrand™
11 23 1100 |
Yes |
50.95 €
Pack of 100 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
- ND8
- 8-425
- Glass
- Amber
- 1.5mL
- Screw Cap
- Center hole
- Polypropylene
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
Specifications
Black | |
Amber | |
Glass | |
100 | |
Screw Cap | |
8-425 |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title