missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Vial Kit, 8-425 thread, Clear Glass, 1.5mL, PP Screw Cap, Center hole
61.55 EUR valid until 2025-01-31
Use promo code "24160" to get your promotional price.
Description
- ND8
- 8-425
- Glass
- Clear
- 1.5mL
- Screw Cap
- Center hole
- Polypropylene
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
8-425 |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction