missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Microliter Vial
Universally compatible on almost all autosamplers.
Brand: Fisherbrand™
111.01 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 17
Additional Details : Weight : 0.27000kg
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
Microliter | |
11.6 mm | |
1.6 mL | |
Short Thread | |
Inner Cone | |
1.5 mL | |
32 mm | |
ND9 |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
<3 μL | |
Flat Bottom | |
100 | |
No |