missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Glass Microliter Vial
1475.97 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
Description
- 9 mm
- Short Thread
- Glass
- Wide opening
- Clear
Specifications
Total Microliter | |
11.6 mm | |
1.4 mL | |
Short Thread | |
Inner Cone | |
1.1 mL | |
32 mm | |
1st Hydrolytic Class | |
No |
Clear | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
<1 μL | |
Flat Bottom | |
100 | |
ND9 |