missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9 mm Short Thread Plastic Vial, Wide Opening, Concave Bottom
Description
- Universally compatible on almost all autosamplers, thereby rationalization of other 1.5 mL vials, as for instance 11 mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
- Vials with integrated Micro-Insert are available in amber glass
Specifications
Amber | |
Polypropylene | |
GC, HPLC | |
Polyethylene Bag | |
<110 μL | |
Flat Bottom | |
100 | |
No |
11.6 mm | |
1.85 mL | |
Short Thread | |
Slightly Concave | |
1.5 mL | |
32 mm | |
ND9 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction