missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9000 Series Glass Particle Standards

Replace polystyrene spheres in many applications with dry glass NIST™-traceable size standards.

Brand:  Thermo Scientific™ 9090

 View more versions of this product

Product Code. 11844183

  • 312.00 € / 1g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

None
Store at room temperature. Keep bottle tightly sealed to avoid contamination.
The 9000 Series is available as uniform particles of borosilicate or soda lime glass in a range of discrete sizes from 2 µm to 2000 µm. Calibrated and certified with NIST traceable mean diameters, they are suited for particle measurement applications. They also have a better tolerance to chemicals and solvents, and a higher mechanical and thermal stability.
Narrow Size Standard Deviation Applications
Size Standard Particles
2.4 to 2.6g/cm³
1.50 - 1.52 at 589nm (25°C)
Product stable for a minimum of 24 months
100% solids
Dry glass microspheres
White
Soda Lime Glass
Certificate of Calibration and Traceability to NIST
1 g
s = 3.9µm, 4.3% CV
90 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number258131 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number9090
Lot Number264631 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number9090
Lot Number267547 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number9090
Lot Number269440 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number9090
Lot Number271282 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number9090
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 9000 Series Glass Particle Standards > Dia.: 90.3μm ± 2.8μm, σ = 3.9μm, 4.3% CV

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.