missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 9193 Sportstyle Safety Spectacles
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Lens Tint:
Clear
Gray
Light Brown
Light Green
Silver Mirror
Frame Color:
Black, Anthracite
Black, Blue
Black, Gray
Black, Lime Green
Black, White
White, Black
Descrizione
- Innovative safety spectacles feature a sporty design that combines functionality and safety
- Feather-light construction weighs only 23 grams
- Soft, adjustable nosepiece with soft, anti-slip earpieces for a pressure-free fit
- Lens geometry ensures optimum vision
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Variomatic Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Self-coloring filters automatically darken within 10 seconds and brighten after 30 seconds
- Suitable for working areas with frequent movement from inside to outside, and from light to dark
Specifica
Specifica
Lens Type | Supravision Extreme |
Lens Coating | Anti-fog, Scratch-resistant |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Lens Tint | Clear |
Product Type | Ergonomic Safety Glasses |
Frame Color | Black, Blue |
Model | 9193 Sportstyle |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Vedi altri risultati |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'