missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9308 U-Sonic Magnetic Cover Lens
Click to view available options
Gray
Description
- Lightweight, full-vision goggles provide relief instead of strain
- Low contact pressure and homogeneous pressure distribution ensure a high level of comfort
- Integrated magnet technology for quick attachment of an additional pane
- Compact geometry ensures compatibility with various other forms of PPE
- Innovative ventilation system for a comfortable eye climate
- Duo component technology provides the perfect fit
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
Lens Type | Supravision Sapphire |
Lens Tint | Gray |
Model | U-Sonic |
Transmittance Value | 0.14 |
Ventilation Details | Ventilated |
Disposable | Reusable |
Lens Material | Polycarbonate |
UV Protection | UV 400 |
Labeling | 5-3,1 W 1 CE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction