missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 95798 Insole For Uvex 1 Sport - Width 11
Shop All Uvex Products
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
51
Unit Size:
1 pair
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9579.8
- Sizes: 35 to 52
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | Uvex 1 Sport |
| Material | Microvelour |
| Size | 45 |
| Disposable | Single-use |
| Gender | Unisex |
| Fit | Standard Width |
| Latex Free | Yes |
| Waterproof | No |
| Product Type | Insoles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction