missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 95798 Insole For Uvex 1 Sport - Width 11
Shop All Uvex Products
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
51
Unit Size:
1 pair
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9579.8
- Sizes: 35 to 52
Specifications
Specifications
| Color | Black |
| For Use With (Equipment) | Uvex 1 Sport |
| Material | Microvelour |
| Size | 36 |
| Disposable | Single-use |
| Gender | Unisex |
| Fit | Standard Width |
| Latex Free | Yes |
| Waterproof | No |
| Product Type | Insoles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur