missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95980 Insole For Uvex Naturform - Width 11
Comfortable climatic insole with antistatic properties for Uvex Performance (Naturform)
17.54 €
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex Naturform |
Material | Microvelour |
Disposable | Reusable |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17219021
|
Uvex
9598038 |
38 | N/A | N/A | N/A | |||||
17229021
|
Uvex
9598039 |
39 | N/A | N/A | N/A | |||||
17239021
|
Uvex
9598040 |
40 | N/A | N/A | N/A | |||||
17249021
|
Uvex
9598041 |
41 | N/A | N/A | N/A | |||||
17259021
|
Uvex
9598042 |
42 | N/A | N/A | N/A | |||||
17269021
|
Uvex
9598043 |
43 | N/A | N/A | N/A | |||||
17279021
|
Uvex
9598044 |
44 | N/A | N/A | N/A | |||||
17289021
|
Uvex
9598045 |
45 | N/A | N/A | N/A | |||||
17299021
|
Uvex
9598046 |
46 | N/A | N/A | N/A | |||||
17209031
|
Uvex
9598047 |
47 | N/A | N/A | N/A | |||||
17219031
|
Uvex
9598048 |
48 | N/A | N/A | N/A | |||||
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No: 9598.0
- Sizes: 38 to 48
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex Naturform | |
Reusable | |
Standard width | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex 95980 Insole For Uvex Naturform - Width 11