missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ 96 Deep-Well Plates, Automation Compliant
Conforms to SBS/ANSI/SLAS footprints
47.61 € - 58.97 €
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Automation compliant, CE marked |
Format | Standard |
Content And Storage | Store at -80 °C |
Array | 12 x 8 |
Product Code | Brand | Well Shape | Total Volume (Metric) Well | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Shape | Total Volume (Metric) Well | Price | Quantity & Availability | |||||
17274974
|
Bel-Art™
F37860-0008 |
Round Bottom (U-well) | 2 mL |
47.61 €
Pack of 5 |
Estimated Shipment: 27-06-2025
Log in to see stock. |
|||||
17264974
|
Bel-Art™
F37860-0007 |
Conical Bottom (V-well) | 2.2 mL |
58.97 €
Pack of 5 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Used with multi-channel pipettes or with automation systems
- Made of virgin polypropylene
- DNase, RNase, pyrogen free
- Manufactured in Class 8 clean room
- Alphanumeric marking and cut-angle mark for easy referencing
- Can be stored at -80 °C
- Autoclavable up to 121 °C
- CE marked
Types:
- V-bottom shape
- For ease of sample retrieval
- U-bottom shape
- Ideal for agglutination or applications where light stirring is necessary
Specifications
No Barcode | |
Standard | |
12 x 8 | |
Transparent | |
Multi-channel pipettes or automation systems | |
96 | |
Non-treated | |
5 Pk. |
Automation compliant, CE marked | |
Store at -80 °C | |
Autoclavable | |
Well Plate | |
Polypropylene | |
Non-sterile | |
SBS/ANSI/SLAS footprints |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ 96 Deep-Well Plates, Automation Compliant