missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 96-Well DeepWell™ Polypropylene Microplates
Ideal for storage because of the low-binding characteristics of polypropylene.
Brand: Fisherbrand™ 236800
81.60 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ideal for storage because of the low-binding characteristics of polypropylene
- Accommodate even larger working volumes; up to 1.0 mL or 2.0 mL storage volume per well
- Proteins and DNA will not adhere to PP, allowing for complete sample recovery.
- Natural color
- Nonsterile and sterile available
Specifications
Standard | |
Natural | |
2000 μL | |
1900 μL | |
Round | |
60/Cs. |
8 x 12 | |
Polypropylene | |
96 | |
Non-sterile | |
For storage of low-binding characteristics of polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction