missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 96-Well Flipper™ Microtube Racks
GREENER_CHOICE

Protect samples and allow racks to be stacked using this 96-well microtube rack.

259.57 € - 284.00 €

Specifications

Product Type 96-well Flipper Rack
Description Flipper Rack
Material Polypropylene
Stackable Yes
No. per Case 10 Racks
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10156860
GREENER_CHOICE
View Documents
Thermo Scientific™
8760
Fluorescent Pink
281.00 €
Pack of 10
Estimated Shipment: 01-09-2025
to see stock.
Add to basket
 
10055250
GREENER_CHOICE
View Documents
Thermo Scientific™
8770-11
Fluorescent Orange
282.00 €
Pack of 10
Estimated Shipment: 13-08-2025
to see stock.
Add to basket
 
11550115
GREENER_CHOICE
View Documents
Thermo Scientific™
8780
Fluorescent Green
284.00 €
Pack of 10
Estimated Shipment: 13-08-2025
to see stock.
Add to basket
 
11560115
View Documents
Thermo Scientific™
8790
Red N/A N/A N/A
Description

Description

Protect samples and allow racks to be stacked using the Thermo Scientific™ 96-Well Flipper™ Microtube Rack. The rack, which is molded with an alphanumeric grid for easy tube identification, holds 0.5mL tubes on one side and 1.5mL tubes on the other.

  • Holds 0.5mL tubes on one side, 1.5mL tubes on the other
  • Molded with an alphanumeric grid for easy tube identification
  • Sides have a frosted writing surface for smear-resistant labeling
  • Several colors available
Specifications

Specifications

96-well Flipper Rack
Polypropylene
10 Racks
Flipper Rack
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 96-Well Flipper™ Microtube Racks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.