missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ WebSeal Plate+ 96-Well Glass-Coated Microplates

Get chemical resistance similar to glass, while retaining the handling advantages of polypropylene with these 96-well glass-coated polypropylene microplates.

Brand:  Thermo Scientific™ 60180-P306

 View more versions of this product

Product Code. 15152759

This item is not returnable. View return policy

Description

Description

A convenient, cost-effective option for eliminating extractable background contaminants when sampling from microplates. Thermo Scientific™ WebSeal Plate+ 96-Well Glass-Coated Microplates offer resistance to solvent extraction similar to glass while retaining the handling advantages of polypropylene. They are also an ideal choice for applications where standard plastic microplates are not suitable and eliminate the need to use limited volume glass inserts.

Glass-Like Chemical Resistance With the Convenience of Plastic

  • Lightweight, precision molded polypropylene microplates, coated with 200nm thick layer of silicone dioxide
  • Chemically and thermally resistant, will tolerate temperatures from −80° C to +80°C

Broad Instrument Compatibility

  • SBS and ANSI standard footprint design

Well Formats to Suit Every Application

  • Shallow well and deep well formats
  • U- and V- bottom wells ensure optimal sample recovery
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
10 Pk.
Glass Coated Microplate
96
1.2 mL
10
10/Pk.
8 x 12
Webseal
Glass-coated Polypropylene
1 mL
Round Bottom (U-well)
U-Shape, 7 mm Diameter
41.5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.