missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 96-Well Semi-Skirted PCR Plates

Directly compatible with all major thermal cyclers, including ABI instruments—can be used in ABI 96-well sequencers without adapters

120.00 € - 131.00 €

Specifications

Format Standard
Array 8 x 12
Product Type PCR Microplate
Skirt Style Semi
Material Polypropylene
View More Specs

Products 5
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
12144122
View Documents
Fisherbrand™
14230248
Yellow
122.00 €
Pack of 25
Estimated Shipment: 03-03-2025
to see stock.
Add to basket
 
11889261
View Documents
Fisherbrand™
14230246
Blue
120.00 €
Pack of 25
In Stock
to see stock.
Add to basket
 
12114122
View Documents
Fisherbrand™
14230245
Red
122.00 €
Pack of 25
Estimated Shipment: 19-02-2025
to see stock.
Add to basket
 
12104122
View Documents
Fisherbrand™
14230244
Natural
131.00 €
Pack of 25
In Stock
to see stock.
Add to basket
 
12134122
View Documents
Fisherbrand™
14230247
Green
122.00 €
Pack of 25
In Stock
to see stock.
Add to basket
 
Description

Description

Directly compatible with all major thermal cyclers, including ABI instruments—can be used in ABI 96-well sequencers without adapters

  • Virgin polypropylene
  • Clear well bottom for sample visibility
  • Raised-rim design
  • Sealable with adhesive films and foils, heat seals, and cap strips
  • 300μL maximum volume when used with adhesive and heat seals
  • Cut-away corner and alphanumeric grid
  • Cleanroom produced

Specifications

Specifications

Standard
PCR Microplate
Polypropylene
PCR, RT-PCR applications
8 x 12
Semi
96
Yes
Videos
SDS
Documents

Documents

Product Certifications