missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates

Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. Raised well rims enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
Brand: Eppendorf™ 0030129601
75.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.

Specifications
No Barcode | |
8 x 12 | |
Individually Blister Wrapped | |
Forensic DNA Grade PCR Plates | |
Polypropylene, Polycarbonate | |
96 | |
PCR with medium to high sample throughput | |
Forensic DNA Grade (Non-sterile) | |
Yes |
Standard | |
Autoclavable | |
Colorless | |
Skirted | |
150 μL | |
Non-sterile | |
2250 x g | |
10/Cs. | |
Colorless |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates > Product Type: Forensic DNA Grade PCR Plates, Color: Colorless, Sterility: Forensic DNA Grade (Non-sterile), Skirt: Skirted, Packaging: 10 x Individually Blister Wrapped
Spot an opportunity for improvement?Share a Content Correction