Learn More
Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.
154.00 € - 195.00 €
Specifications
Certified | Yes |
---|---|
Format | Standard |
Array | 8 x 12 |
No. of Wells | 96 |
Well Shape | Conical Bottom (V-well) |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
10276963
![]() |
Eppendorf™
0030132530 |
Blue, White Bottom |
195.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||||
10308713
![]() |
Eppendorf™
0030132548 |
White |
195.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||||
10464393
![]() |
Eppendorf™
0030128591 |
Green, Clear |
154.00 €
Pack of 25 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||||
10777294
![]() |
Eppendorf™
0030128613 |
Red, Clear |
154.00 €
Pack of 25 |
In Stock
Log in to see stock. |
||||||
10552065
![]() |
Eppendorf™
0030128583 |
Yellow, Clear |
154.00 €
Pack of 25 |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||||
Description
Certified free of any detectable human DNA, DNase, RNase and PCR inhibitors. Eppendorf™ 96-Well twin.tec™ Semi-Skirted Conical Bottom PCR Plates feature a one-piece design-combining polycarbonate and polypropylene for optimum performance.
- Improved well-to-well tolerance
- Semi-skirt for labelling
- Extremely thin-walled for optimum heat transfer into the sample
- Cut-away corner and alphanumeric grid-referencing
- Raised well rims for effective sealing and reduced cross-contamination risk
- 250μL well volume (when used with cap strips)
Specifications
Yes | |
8 x 12 | |
Conical Bottom (V-well) | |
For PCR techniques | |
121°C |
Standard | |
96 | |
Yes | |
121°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.