missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-Well U-Bottom PCR Microplates
Shop All Eppendorf Products

Click to view available options
Color:
Black
Gray, White Bottom
White, Black Bottom
White, Clear Bottom
Quantity:
240/Pk.
80/Pk.
Unit Size:
Pack of 240
Pack of 80
Description
- Unmatched, transparent polypropylene (PP) for improved sample visibility
- OptiTrack™ Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
- RecoverMax™ well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
- Raised well rims and smooth surface for reliable closing, even with heat sealing
- g-Safe™: exceptional centrifugation stability up to 6,000 × g
- Polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
- Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
- Guaranteed functionality from -86 to +100°C
- Autoclavable (121°C, 20 min.)
Specifications
Specifications
| Certified | Yes |
| Format | Standard |
| Detection Method | Quantitative Protein Analysis |
| Array | 8 x 12 |
| Color | Black |
| Product Type | 96-well PCR Microplate |
| Material | Polypropylene |
| No. of Wells | 96 |
| Well Shape | Round |
| Dnase Free | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction