missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9906 Pheos SLB2 Polycarbonate Visors
Visors are treated with supravision excellence coating for anti-fog and anti-scratch protection. Certified in accordance with GS-ET 29 as Class 2 Visors for protection from electrical arcs (7 kA).
149.00 € - 167.00 €
Specifications
Certifications/Compliance | EN 166:2001, EN 170:2002 |
---|---|
Color | Black |
For Use With (Equipment) | Pheos E-S-WR Safety Helmets |
Lens Tint | Clear |
Material | Polycarbonate |
Product Code | Brand | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Mounting Type | Price | Quantity & Availability | |||||
17200282
|
Uvex™
9906008 |
Magnetic Locks |
167.00 €
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
17290272
|
Uvex™
9906007 |
Mechanical Levers |
149.00 €
Each |
Estimated Shipment: 30-12-2024
Log in to see stock. |
|||||
Description
- Magnetic locking system is extremely easy to attach to the visor
- Ergonomic joint system is comfortable to wear, even for long periods
- Certified in accordance with GS-ET 29 as Class 2 Visors for protection from electrical arcs (7 kA)
- Labeling: W 166 3 8-2 9 B CE 0196 (Frame), 2C-1.2 W 1 B 8-2-0 9 KN CE 0196 (Lens)
- Compatible only with Pheos E-S-WR helmets
- Lens can be changed
- Helmet sold separately
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifications
EN 166:2001, EN 170:2002 | |
Pheos E-S-WR Safety Helmets | |
Polycarbonate | |
Visor |
Black | |
Clear | |
9906 Pheos SLB2 | |
Class 2 |