missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Autosampler Inserts

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

Brand:  Thermo Scientific™ C4010-630

 View more versions of this product

Product Code. 11961563

This item is not returnable. View return policy

Description

Description

Clear glass or polypropylene inserts for 9mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 160μL to 3.5mL.

  • Pulled point inserts are an economical choice for noncritical applications
  • Nominal O.D. of 6mm to fit Target wide-opening vials

For use with:

  • Target LoVial Wide-Opening vials
  • Snap-It™ Wide-Opening Snap Cap vials
  • Target DP™ vials
  • Target Wide-Opening vials
TRUSTED_SUSTAINABILITY
Specifications

Specifications

300µL Polyspring Insert
Clear
Glass
Polyspring Insert
<1 μL
375 μL
100
Autosampler Vial Insert
National 11 mm Crimp Top Vials
6 mm
6 mm
375 μL
Polyspring centers and cushions insert
Conical
29 mm
Certificate of Analysis (COA), Certificate of Conformance (COC)
300 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 9mm Autosampler Inserts > 250μL Polyspring, Glass Conical Insert

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.