missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps

Prevent septa push through and over- and under-tightening. With AVCS built into these 9 mm screw caps you will get an optimal, consistent seal every time.

Brand:  Thermo Scientific™ 60180-516

 View more versions of this product

Product Code. 10296653

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Capacity: 300μL 12 × 32mm
  • Clear borosilicate glass
  • Compatible with AI/AS3000 and Surveyor/Surveyor Plus
  • Requires screw-top cap with septa; order separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

9mm Open Top Short Screw Cap, 6mm hole
Polypropylene
100 Pk.
Open Top Screw Cap
9 mm Screw Thread Vials
Blue, Clear
Clear PTFE/Blue Silicone
1.0 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.